Beli nachi end mill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI NATAC End Mills Four Flutes (Mata Pahat Frais Persegi)
    Mulai

    Rp569.900

    NACHI NATAC End Mills Four Flutes (Mata Pahat Frais Persegi)
    Deskripsi:
    This is general end mill for side milling
    atribut:
    • Helix Angle: standard
    • Material: Cobalt High High Speed ​​Steel HSSCo
    • Shank Diameter Tolerance: h7
  2. NACHI DLC Coated Ball End Mill (Mata Pahat Frais Ballnose)
    Mulai

    Rp2.099.900

    NACHI DLC Coated Ball End Mill (Mata Pahat Frais Ballnose)
    atribut:
    • Helix Angle: standard
    • Material: Cemented carbide
    • Number of Blades: 2
    • Coating: DLC coat
  3. DORMER End Mill 4 Flutes C247
    Mulai

    Rp339.900

    DORMER End Mill 4 Flutes C247
    Deskripsi:
    For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)
    atribut:
    • Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
  4. NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp289.900

    NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  5. NACHI GSX Mill Ball (Mata Pahat Frais Ballnose)
    Mulai

    Rp969.900

    NACHI GSX Mill Ball (Mata Pahat Frais Ballnose)
    Deskripsi:
    This end mill is suitable for workpiece materials from Unhardened Steel to Hardened Steel. GSX II coating for greater heat and wear resistance.
    atribut:
    • Number of Blades: 2
    • Ball Radius Tolerance (mm): ± 0.01
    • Coating: GSXII
    • Flute Diameter Tolerance (mm): 0-0.030
    • Material: Carbide coating
    • Outer Diameter Range (mm): 0.4-20
    • Shank Diameter Tolerance: h5
    • Torsion Angle (°): 30
  6. NACHI SG-FAX End Mill 4 Blade (Mata Pahat Frais)
    Mulai

    Rp1.099.900

    NACHI SG-FAX End Mill 4 Blade (Mata Pahat Frais)
    atribut:
    • Helix Angle: standard
    • Number of Blades: 4
    • Surface Processing: SG TiCN coat
  7. NACHI Ball End Mill 2 Blades
    Mulai

    Rp1.099.900

    NACHI Ball End Mill 2 Blades
    atribut:
    • Number of Blades: 2
    • Material: Heise
  8. RKG Roda Adjuster
    Mulai

    Rp59.900

    RKG Roda Adjuster
    atribut:
    • Material: PVC (Polyvinyl Chloride)
  9. NACHI Super Hard Square End Mill (Mata Pahat Frais)
    Mulai

    Rp519.900

    NACHI Super Hard Square End Mill (Mata Pahat Frais)
    atribut:
    • Shank Diameter Tolerance: h7
    • Type: 2-Blades
    • Helix Angle: standard
    • Material: Cobalt High High Speed ​​Steel HSSCo
  10. Yamawa Hand Tap Set SKS (UNC Series) (Set Mata Tap)
    Mulai

    Rp289.900

    Yamawa Hand Tap Set SKS (UNC Series) (Set Mata Tap)
    atribut:
    • Material: Alloy Tool Steels
  11. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  12. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  13. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  14. NACHI Taper Shank Drill (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  15. Sherwood Carbide End Mill 4 Flute Standard (Mata Pahat Frais)
    Mulai

    Rp369.900

    Sherwood Carbide End Mill 4 Flute Standard (Mata Pahat Frais)
    Deskripsi:
    Regular Series For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Available in 2 flute for maximum swarf clearance, 4 flute for maximum rigidity and 3 flute offers a combination of the advantages achieved with 2 and 4. Metric Tolerances Diameter: Over 1.00 ~up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
    atribut:
    • Standards Met: ANSI
    • Number of Flutes: 4
    • Finish/Coating: Bright
    • Coolant Delivery: External
    • Material: Solid Carbide
    • Helix Angle: 30 Degree
    • Plunge Type: Centre Cutting
    • Flute Type: Helical
    • Cutting Direction: Right Hand
    • Shank type: Plain Round
Daftar Harga nachi end mill Terbaru October 2026
NACHI NATAC End Mills Four Flutes (Mata Pahat Frais Persegi)Rp569.900
NACHI VG Mills Four Flutes Carbide End Mill - 9444 (Mata Pahat Frais)Rp499.900
NACHI DLC Coated Ball End Mill (Mata Pahat Frais Ballnose)Rp2.099.900
DORMER End Mill 4 Flutes C247Rp339.900
NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)Rp289.900
NACHI GSX Mill Ball (Mata Pahat Frais Ballnose)Rp969.900
Nord-lock Steel WasherRp199.900
NACHI Victory Mills Four Flutes End Mill - 6480 (Mata Pahat Frais)Rp369.900
NACHI SG-FAX End Mill 4 Blade (Mata Pahat Frais)Rp1.099.900
NACHI Ball End Mill 2 BladesRp1.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)